Beli hand winch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tiger Lifting Hand Winch (Alat Derek Manual / Katrol Manual)
    Mulai

    Rp1.699.900

    Tiger Lifting Hand Winch (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    The Tiger Brake Winch is a high quality multi-purpose winch used for a wide variety of lifting and hoisting applications. The automatic brake ensures the load remains suspended when the crank is released and avoids unchecked descent of the load; there is no freewheeling making the hand winch extremely safe to operate. All the mechanical components are enclosed for protection against dust, dirt and rain contamination. The BHW is compact and lightweight yet rugged and durable.These units meet and exceed all the requirements within BS EN 13157: 2004+A1:2009.For BHW winches with a dual handled pinion shaft, the BHW-0800 (800lb) and BHW-1200 (1200lb) models are supplied with two handles, as the fittings for each side are not the same.
  2. POWERTEC Hand Winch Heavy Duty (Alat Derek Manual / Katrol Manual)
    Mulai

    Rp2.599.900

  3. monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Mulai

    Rp1.199.900

    monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    Produk ini juga sering disebut dengan Katrol Manual
    atribut:
    • Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
    • Brake: Ohto
    • Dimensions a (mm): 133
    • Dimension F (mm): 240
    • Dimension D (mm): 51.5
    • Dimensions e (mm): 260
    • Dimensions b (mm): 158
    • Dimensions c (mm): 88
    • Rated Lifting Load (kg): 500
    • Wire Rope Capacity(mm x m): phi5x20
    • Ratio: 4.1: 1 (gear)
    • Dimension G (mm): 11.5
    • Package Weight (g): 3632
  4. TOLSEN Hand Winch (Alat Derek Manual / Katrol Manual)
    Mulai

    Rp329.900

  5. TOYO Hoist Hand Winch Auto-Brake (Katrol Derek Manual)
    Mulai

    Rp449.900

    TOYO Hoist Hand Winch Auto-Brake (Katrol Derek Manual)
    atribut:
    • Force Range (kN): from 8, 12.13 and 17.64
    • Gear Ratio: 4.2:1, 5:1 and 10:1
    • Recommended Wire Diameter (mm): 4, 5 and 6
  6. MAXPUL Rotation Type Mini Winch (Alat Derek Manual / Katrol Manual)
    61%
    Mulai

    Rp1.199.900

    MAXPUL Rotation Type Mini Winch (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    -Even though it is lightweight and compact body, it demonstrates a large power (wire rope pulling force).-For setting of tennis/volleyball net, and salvaging boat/yacht.
    atribut:
    • Reduction Ratio: 1/4.1
  7. AMEKO HSC Chain Block (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp919.900

    AMEKO HSC Chain Block (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    The HS Series Chain Block is portable lifting device easily operated by hand. it can be attacthed to a trolley of any type as a travelling chain block.It is suitable to monorail overhead conveying system,hand travelling crane and jib crane1. The left and right plates are equipped with integral bearings, and the lifting sprockets are matched in the form of integral bearings,which are flexible in operation and lighter in hand pull.2. The internal gear transmission parts are all made of 20CrMnTi alloy steel an strict carburizing heat treatment process.3. Equipped with 2 integral guide wheels, the guide chain is smooth,with good stability and high strength.4. Use high strength T8 European standard lifting chain.
  8. ESCO Hand Winch with Automatic Brake (Alat Derek Manual / Katrol Manual)
    Mulai

    Rp1.999.900

    ESCO Hand Winch with Automatic Brake (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    Horizontal pulling (horizontal direction), for lifting
    atribut:
    • Gear Ratio: 4.1 : 1
    • Dimensions (WxL) (mmxm): 6.35x15
  9. THERN Manual Winch
    Mulai

    Rp15.999.900

    THERN Manual Winch
    Deskripsi:
    General purpose duct tape is a durable, coated, cloth-backed tape that conforms and adheres to surfaces using applied pressure. It is used for general, temporary repair and patching, as well as labeling, marking, and wire pulling.
    atribut:
    • UNSPSC: 24101608
    • Body Type: Enclosed Gears
    • Control Type: Manual Handle
    • Operation: Lifting & Pulling; Pulling
  10. Renovo Kitchen Sink Robotic Made 1 Bowl
    Mulai

    Rp799.900

    Renovo Kitchen Sink Robotic Made 1 Bowl
    Deskripsi:
    RENOVO CUS7645Kitchen sink robotic made 1 bowl complete with wire basket; SUS 304 S/S; 760x450x230mm
    atribut:
    • Color: Satin
    • Material: SUS 304 Stainless Steel
  11. AMEKO Ratchet
    Mulai

    Rp119.900

    AMEKO Ratchet
    Deskripsi:
    Ratchet Ameko dengan kapasitas 400-800 Kg dan lebar 25 mm adalah jenis ratchet yang kuat, bahan polyester dan cocok untuk berbagai aplikasi
Daftar Harga hand winch Terbaru October 2026
Tiger Lifting Hand Winch (Alat Derek Manual / Katrol Manual)Rp1.699.900
POWERTEC Hand Winch Heavy Duty (Alat Derek Manual / Katrol Manual)Rp2.599.900
monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)Rp1.199.900
TOLSEN Hand Winch (Alat Derek Manual / Katrol Manual)Rp329.900
POWERTEC Hand Winch Body Only (Alat Derek Manual / Katrol Manual)Rp249.900
Wipro Hand Winch with Wire Rope (Alat Derek Manual / Katrol Manual)Rp879.900
POWERTEC Hand Winch Complete Set (Alat Derek Manual / Katrol Manual)Rp409.900
TOYO Hoist Hand Winch Auto-Brake (Katrol Derek Manual)Rp449.900
MAXPUL Rotation Type Mini Winch (Alat Derek Manual / Katrol Manual)Rp1.199.900
Sellery Hand Winch (Alat Derek Manual / Katrol Manual)Rp439.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait